This product requires certification to purchase.

36 in. Grab Bar in Polished Chrome

Moen

90 Degree™ 36 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG8836CH
  • Item #4594436
  • Manufacturer Part #YG8836CH
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ 36 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG8836CH
  • Item #4594436
  • Manufacturer Part #YG8836CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable construction
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
IAPMO Listed:
No
Length:
36 in
Material:
Stainless Steel
UPC:
034584022189
Weight Capacity:
500 lb
Width:
2-47/50 in