90 Degree 7-1/4 in. Tub Spout in Matte Black
90 Degree 90 Degree 7-1/4 in. Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Features Duralock quick connect system for easy installation
- Coordinates with other products in the Weymouth Collection
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- 90 Degree
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/4 in
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Zinc
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Non Diverter
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508370896
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in