One Handle Single Function Shower Faucet in Chrome (Trim Only)
90 Degree™ M-CORE™ 2-Series One Handle Single Function Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
- Valve required: This trim kit requires m-core mixing valve U140, with preferred installation option, to complete installation
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- M-Core Universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- M-Core 2-Series is available a wide variety of styles and finishes
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-Core’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Temperature Control
- Collection:
- 90 Degree™ M-CORE™ 2-Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-1/2
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 6
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full Rainshower
- Trim Only:
- Yes
- UPC:
- 026508340547
- Valve Trim Type:
- Pressure Balancing