Diverter Tub Spout in Brushed Nickel

Moen

90 Degree™ Diverter Tub Spout in Brushed Nickel

Brand image
Moen

90 Degree™ Diverter Tub Spout in Brushed Nickel

  • Part #MS3896BN
  • Item #4204162
  • Manufacturer Part #S3896BN
4.6 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 288
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Lift rod included to allow stream to flow though tub or up to showerhead
  • CONNECTION TYPE: Slip-fit (CC)
  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Backed by Moen’s Limited Lifetime Warranty
  • Connection size: 1/2-inch
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Coating:
PVD
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-1/4 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Spout Type:
Diverter
Style:
Modern
Style Name:
90 Degree™
Tub Spout Reach:
7-1/4 in
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
2.85 lb
Width:
2-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';