This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

Moen

90 Degree™ Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3896
  • Item #3977995
  • Manufacturer Part #S3896
4.6 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3896
  • Item #3977995
  • Manufacturer Part #S3896
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome and Polished Gold finish provides a unique design touch
  • Lift rod included to allow stream to flow though tub or up to showerhead
  • STANDARD DESIGN: 5” tub spout accommodates most bathtubs
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
A112.18.1
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
B125.1
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-1/4
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2
Hose Length:
2-1/2
Installation Type:
Wall Mount
Length:
7-1/4
MA Approved:
Yes
Material:
Metal
Spout Reach:
7-1/4
Spout Type:
Diverter
UL Listed:
No
UPC:
026508220764
WaterSense Labeled:
No
Width:
5-1/2