This product requires certification to purchase.

Grid Drain without Overflow Brushed Nickel

Moen

90 Degree™ Grid Drain without Overflow Brushed Nickel

  • Fast #
  • Part #M123816BN
  • Item #3159330
  • Manufacturer Part #123816BN
3.1 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Grid Drain without Overflow Brushed Nickel

  • Fast #
  • Part #M123816BN
  • Item #3159330
  • Manufacturer Part #123816BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Port Huron, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ASME:
A112.18.2
CSA Certified:
B125
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Grid Drain Material:
Brass
Overflow Included:
No
Product Type:
Drain
UPC:
026508166994