This product requires certification to purchase.

Lift Rod in Brushed Nickel

Moen

90 Degree™ Lift Rod in Brushed Nickel

  • Fast #
  • Part #M147564BN
  • Item #4199663
  • Manufacturer Part #147564BN
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Lift Rod in Brushed Nickel

  • Fast #
  • Part #M147564BN
  • Item #4199663
  • Manufacturer Part #147564BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Documents


Specifications

Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
UL Listed:
No
UPC:
026508205266