Non-Diverter Tub Spout Chrome
90 Degree™ Non-Diverter Tub Spout Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 5"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- A112.181M
- BAA Compliant:
- Yes
- Collection:
- 90 Degree™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-14/25
- Length:
- 5-1/2
- MA Approved:
- Yes
- Material:
- Metal
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 026508030707
- WaterSense Labeled:
- No
- Width:
- 2-563/1000