One Handle Single Function Shower Faucet in Matte Black (Trim Only)
90 Degree™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires Moen Posi-Temp valve 2510, 2520, 2570, or 2590 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Posi-Temp valve helps maintain water pressure and temperature even when other water sources in the house are in use
- Coordinates with other faucets and accessories in the 90 Degree Collection
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- 90 Degree™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 026508370964
- WaterSense Labeled:
- No