This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

Moen

90 Degree™ Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #MS3879EPBN
  • Item #4199476
  • Manufacturer Part #S3879EPBN
4.7 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #MS3879EPBN
  • Item #4199476
  • Manufacturer Part #S3879EPBN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function 3" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Vacuum breaker
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3
Hand Shower Flow Rate:
1.75
Height:
2
Hose Included:
Yes
Hose Length:
69
Length:
30
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508221891
WaterSense Labeled:
Yes
Width:
3-13/100