Single Function Showerhead in Matte Black
90 Degree™ Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- 6 in Dia spray head rain shower for exceptional water coverage
- Advanced, self-pressurizing Moen Immersion™ rain shower technology channels water through the shower head with 3x more spray power than most rain showers for a more thorough rinse
- One function full spray
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- 90 Degree™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-13/100 in
- Faucet Connection Size:
- 1/2 in
- Length:
- 10-1/2 in
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 026508382875
- Width:
- 9-1/2 in