Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
90 Degree™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Lever handle makes it easy to adjust the water
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Showerhead sold separately
- 7 1/4" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- 90 Degree™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-7/16
- Escutcheon Width:
- 6-7/16
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 8-3/8
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/4
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508223444
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No