This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Moen

90 Degree™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS2713NH
  • Item #4199504
  • Manufacturer Part #TS2713NH
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MTS2713NH
  • Item #4199504
  • Manufacturer Part #TS2713NH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • 7 1/4" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-7/16 in
Escutcheon Width:
6-7/16 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Length:
8-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Shower
Shower Arm Reach:
6 in
Trim Only:
Yes
Tub Spout Reach:
7-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
026508222232
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes