Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)
90 Degree™ Single Handle Floor Mount Tub Filler with Hand Shower in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 1. 75 gpm flow rate hand shower included
- Coordinates with other faucets and accessories in the 90 Degree Collection
- Backed by Moen’s Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- 90 Degree™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 38-1/2 in
- Hose Length:
- 59 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 37-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 026508370926
- WaterSense Labeled:
- No
- Width:
- 7-1/4 in