This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

Moen

90 Degree™ Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MS6712BL
  • Item #10239893
  • Manufacturer Part #S6712BL
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Single Handle Vessel Filler Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MS6712BL
  • Item #10239893
  • Manufacturer Part #S6712BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Single hole mount creates a cleaner look against custom countertops
  • Meets EPA Water Sense criteria to conserve water without sacrificing performance
  • Pop-up drain assembly 140780 sold separately
  • Coordinates with Moen 90 Degree bath faucets and accessories
  • Backed by Moen’s Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
90 Degree™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
11-69/100 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
11-69/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-1/2 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
9-14/25 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
UPC:
026508370919
WaterSense Labeled:
Yes