Single Handle Wall Mount Tub Filler in Brushed Nickel
90 Degree™ Single Handle Wall Mount Tub Filler in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mount the valve and spout at separate locations, providing the ultimate customization of your space
- 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
- High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
- Features a 180° rotating valve and a spout shank that can rotate 360° providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
- Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
- Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
- Enhanced style and sleek design is easy to clean and maintain
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- 90 Degree™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-47/50
- Faucet Connection:
- Slip
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Type:
- Lever
- Height:
- 4-14/25
- Length:
- 10-47/50
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 1
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508353486
- WaterSense Labeled:
- No