This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Matte Black

Moen

90 Degree Single Handle Wall Mount Tub Filler in Matte Black

  • Fast #
  • Part #MWTS911BL
  • Item #10239978
  • Manufacturer Part #WTS911BL
3.4 out of 5 Customer Rating
Brand image
Moen

90 Degree Single Handle Wall Mount Tub Filler in Matte Black

  • Fast #
  • Part #MWTS911BL
  • Item #10239978
  • Manufacturer Part #WTS911BL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • Coordinates with other faucets and accessories in the Belfield Collection
  • Backed by Moen’s Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
WMV130CIS
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
90 Degree
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
4-14/25
Installation Type:
Wall Mount
Number of Handles:
One Handle
Number of Holes:
2 Hole
Spout Height:
1
Spout Type:
Fixed
Tub Spout Reach:
10
UPC:
026508371176
Valve Type:
Disc Valve
WaterSense Labeled:
No