This product requires certification to purchase.

Non-Diverter Tub Spout in Brushed Nickel

Moen

90 Degree™ Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #MS3898BN
  • Item #4199666
  • Manufacturer Part #S3898BN
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Non-Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #MS3898BN
  • Item #4199666
  • Manufacturer Part #S3898BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 7 1/4"
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
A112.18.1
CSA Certified:
B125.1
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
7-1/4 in
MA Approved:
Yes
Material:
Metal
Spout Reach:
7-1/4 in
Spout Type:
Non-Diverter
UL Listed:
No
UPC:
026508220467
WaterSense Labeled:
No
Width:
2-1/2 in