This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Brushed Nickel

Moen

90 Degree™ Two Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUTS9011BN
  • Item #8927575
  • Manufacturer Part #UTS9011BN
5 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Two Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUTS9011BN
  • Item #8927575
  • Manufacturer Part #UTS9011BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • This trim kit requires a M-CORE 3-Series Mixing Valve with Integrated Transfer Valve to complete installation
  • Integrated M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple Cartridge Modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
  • IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps are not included with the transfer valves.
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • Improved style options, including the perfectly matched mixing and transfer trim, are available
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Diverter
Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2
Diameter:
6
Escutcheon Height:
9-1/4
Escutcheon Width:
6
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/4
IAPMO Listed:
No
Length:
2-1/2
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Tub Spout Reach:
1/100
UL Listed:
No
UPC:
026508322635
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6