Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
90 Degree™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Two-handle lever handle makes it easy to adjust the water
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with disabilities act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- 90 Degree™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-13/16
- Installation Type:
- Deck Mount
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-11/16
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/16
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508298299