Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
90 Degree™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Two-handle lever handle makes it easy to adjust the water
- One-function hand shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- 90 Degree™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9
- Faucet Center Size:
- 10 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 4-1/4
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-5/8
- Tub Spout Type:
- Diverter
- UPC:
- 026508298312
- WaterSense Labeled:
- Yes
- Width:
- 16-7/50