This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

Moen

90 Degree™ Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #MTS914
  • Item #7946511
  • Manufacturer Part #TS914
4 out of 5 Customer Rating
Brand image
Moen

90 Degree™ Two Handle Roman Tub Faucet with Hand Shower in Chrome (Trim Only)

  • Fast #
  • Part #MTS914
  • Item #7946511
  • Manufacturer Part #TS914
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Height:
4-13/16
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-11/16
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
8-3/16
Tub Spout Type:
Diverter
UPC:
026508298305