Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product has been replaced by

Moen Polished Chrome Two Handle Roman Tub Faucets (Trim Only)
Moen Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS913
You last purchased this on
 
Moen

90 Degree™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome Two Handle Roman Tub Faucets (Trim Only)
Moen Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS913
Moen

90 Degree™ Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #MTS903
  • Item #3863304
  • Manufacturer Part #TS903
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
4792 Valve
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
90 Degree™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9 in
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Roman Tub Faucet Valve
Flow Rate:
19 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed -:
No
MA Approved -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-19/25 in
Spout Reach:
7-63/100 in
Trim Only:
Yes
Tub Spout Reach:
9 in
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Weight:
6.08 lb
Width:
16-1/4 in