Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
90 Degree Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires valve #9792, 9793, 9796, or 9797 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 1. 75 gpm flow rate hand shower included
- Coordinates with Moen 90 Degree bath faucets and accessories
- Backed by Moen’s Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- 90 Degree
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 026508371039
- Valve Type:
- Roman Tub Diverter Valve
- WaterSense Labeled:
- No