Wall Toilet Tissue Holder in Matte Black
90 Degree Wall Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Pivoting post allows for easy roll changes without the need for a traditional roller
- Coordinates with other accessories in the 90 Degree Collection
- Backed by Moen’s Limited Warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-21/50
- Collection:
- 90 Degree
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-937/1000
- Hardware Included:
- Yes
- Height:
- 1-211/500
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 2-15/16
- UPC:
- 034584038371
- Width:
- 8-311/1000