Hand Shower Holder in Matte Black
A701 Series Hand Shower Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Matte black finish adds a touch of sophistication to any room
- Convenient design features a bracket cradle to hold hand shower
- 1/2 in IPS connections
- Designed for hassle-free installation
- Backed by Moen’s limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- A701 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connection 2:
- NPSL
- End Connections:
- NPT x NPSL
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-7/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-9/16
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508335987
- WaterSense Labeled:
- No
- Width:
- 1-7/16