1/2 in. NPT x NPSM Metal Drop Elbow in Matte Black
A721 Series 1/2 in. NPT x NPSM Metal Drop Elbow in Matte Black
Package Quantity Info:
Each: 1.00 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- UNIQUE FINISH: Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- INCLUDES: Shower arm flange and tub spout escutcheon
- FOR USE AS: Accent kit for 1 handle tub/shower
- SIZE: 3.25"L X 3.25"W X 1"H
- DIY: Designed for hassle-free installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- A721 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-17/20
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508335994
- WaterSense Labeled:
- No
- Width:
- 1-17/20