Handle Kit for 7590 Series Kitchen Faucets in Classic Stainless
Aberdeen Handle Kit for 7590 Series Kitchen Faucets in Classic Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 7590 Series Kitchen Faucets
- Collection:
- Aberdeen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508205754