AC Adapter with Power Splitter for Moen Faucets
AC Adapter with Power Splitter for Moen Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 2-1/5
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- 7565E, 87340ESRS
- GSA Approved:
- No
- Height:
- 4-1/2
- IAPMO Listed:
- No
- Maximum Temperature:
- 160
- NSF Certified:
- No
- UPC:
- 026508266199