ACCENT RING
ACCENT RING
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 9000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Ring
- Hardware Included:
- Yes
- Type:
- M190162
- UPC:
- 026508269169