Adapter Hose Hardware Kit for Moen Aberdeen Kitchen Faucet
Adapter Hose Hardware Kit for Moen Aberdeen Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MOEN® genuine part
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Savvy™ S791 Kitchen Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hardware Kit
- GSA Approved:
- No
- UPC:
- 026508119778