ADAPTER KIT
ADAPTER KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 year limited warranty
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 2-23/25 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1-27/100 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508266755
- Width:
- 2-39/100 in