ADJ H/SHWR HLDR SLDBR MNT WRIR
ADJ H/SHWR HLDR SLDBR MNT WRIR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 208-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Wrought Iron
- Depth:
- 4-1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 4-1/2 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508172872
- Width:
- 3-3/4 in