Adjustable Curved Shower Rod in Polished Chrome
Velocity Adjustable Curved Shower Rod in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 280-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Adjusts between 5' and 6' (60-inch and 72-inch)
- Standard Size: Fits most at-home shower sizes
- Provides extra elbow room in the shower
- Authentic Moen replacement part
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Velocity
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- Height:
- 3-7/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- UPC:
- 034584024374
- Width:
- 7-7/16 in