Adjustable Escutcheon Kit in White
Adjustable Escutcheon Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MOEN® genuine part
Specifications
- Brand Model Compatibility:
- Moen T910, T910AN, T910AZ, T910BN, T910ORB, T910WR
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1-1/5 in
- Length:
- 2-3/4 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508188781
- WaterSense Labeled:
- No
- Width:
- 1-1/5 in