Adjustable Shower Arm in Chrome
Adjustable Shower Arm in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Features Duralock quick connect system for easy installation
- SELECT YOUR STYLE: Includes optional Matte Black lever handle for personalization
- Overall spout height provides additional clearance and balances perfectly with a soft modern style
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Name:
- Chrome
- Height:
- 3
- Installation Type:
- Wall Mount
- Length:
- 16-3/4
- Material:
- Brass
- Type:
- MOES116
- UPC:
- 026508349793