This product requires certification to purchase.

Adjustable Slide Bar with Attaching Hardware in Polished Chrome

This product has been replaced by

Moen Chrome 30 in. Shower Rail
Moen 30 in. Shower Rail in Chrome
Manufacturer Part #154296
Moen

Adjustable Slide Bar with Attaching Hardware in Polished Chrome

  • Fast #
  • Part #M101629
  • Item #1061271
  • Manufacturer Part #101629
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome 30 in. Shower Rail
Moen 30 in. Shower Rail in Chrome
Manufacturer Part #154296
Moen

Adjustable Slide Bar with Attaching Hardware in Polished Chrome

  • Fast #
  • Part #M101629
  • Item #1061271
  • Manufacturer Part #101629
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-1/4 in
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Slide Bar Height:
30 in
UPC:
026508064375