Adjustable Temperature Limit Stop Tube Kit for TS314NL Single-Handle Tub and Shower Trim in Polished Nickel
Adjustable Temperature Limit Stop Tube Kit for TS314NL Single-Handle Tub and Shower Trim in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 5520-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Temperature Limit Stop
- Fits Brand:
- Moen
- Fits Model:
- TS314NL
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb