This product requires certification to purchase.

Adjustable Temperature Limit Stop Tube Kit in Brushed Nickel

Moen

Adjustable Temperature Limit Stop Tube Kit in Brushed Nickel

  • Fast #
  • Part #M135151BN
  • Item #3159323
  • Manufacturer Part #135151BN
5 out of 5 Customer Rating
Brand image
Moen

Adjustable Temperature Limit Stop Tube Kit in Brushed Nickel

  • Fast #
  • Part #M135151BN
  • Item #3159323
  • Manufacturer Part #135151BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Stop Tube
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
2-1/2 in
MA Approved:
Yes
UL Listed:
No
UPC:
026508171523
Width:
2 in