*CVR* SPOUT KIT
Adler *CVR* SPOUT KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning
- Includes side sprayer for convenient cleaning around your entire sink
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by MOEN’s Limited Lifetime Warranty
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Adler
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spout Kit
- Flow Rate:
- 1.5 gpm
- Hardware Included:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Tub Spout Reach:
- 9-3/50
- Type:
- M87605
- UPC:
- 026508289372