Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless
Adler™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless
Frequently Purchased Together
Product Details
- Power Clean™ spray technology provides 50% more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology
- Equipped with the Reflex™system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Spot Resist™stainless finish resists fingerprints and water spots for a cleaner looking bath
- Meets current legislation, including ab1953 (california) and s152 (vermont)
- Complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Adler™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist™ Stainless
- Deck Plate Included:
- Yes
- Energy Star Compliant:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-9/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Length:
- 68 in
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 8-5/16 in
- Spout Reach:
- 7-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Style:
- Transitional
- UL Listed:
- Yes