This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

Moen

Adler™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MWS84503
  • Item #7609593
  • Manufacturer Part #WS84503
3.6 out of 5 Customer Rating
Brand image
Moen

Adler™ Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MWS84503
  • Item #7609593
  • Manufacturer Part #WS84503
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 147
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Adler™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
5-5/8
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
2
Spout Reach:
4-1/2
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
026508262290
Vandal Resistant:
No
WaterSense Labeled:
Yes