This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Chrome

Moen

Adler™ Single Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #M87604
  • Item #9008740
  • Manufacturer Part #87604
4.5 out of 5 Customer Rating
Brand image
Moen

Adler™ Single Handle Kitchen Faucet with Side Spray in Chrome

  • Fast #
  • Part #M87604
  • Item #9008740
  • Manufacturer Part #87604
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Adler™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Maximum Deck Thickness:
1-1/8
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
5-7/16
Spout Reach:
9-1/8
UPC:
026508289358