Single Handle Kitchen Faucet with Side Spray in Spot Resist Stainless
Adler™ Single Handle Kitchen Faucet with Side Spray in Spot Resist Stainless
Product Details
Product Details
- Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking bath
- Aerated stream for everyday cleaning
- Standard design mounts on the sink or countertop
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Adler™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-1/2
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 5-7/16
- Spout Reach:
- 9-1/8
- UPC:
- 026508289365