This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

Moen

Adler™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M82603SRN
  • Item #7310192
  • Manufacturer Part #82603SRN
5 out of 5 Customer Rating
Brand image
Moen

Adler™ Single Handle Multi Function Bathtub & Shower Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M82603SRN
  • Item #7310192
  • Manufacturer Part #82603SRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Spot Resist™ brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-1/2 in
Characteristics & Features
Cartridge Type
1222
Collection
Adler™
Color Finish Category
Nickel Tones
Color Finish Name
Spot Resist Brushed Nickel
Faucet Connection
CC, IPS
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Full
Trim Only
No
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
026508271704


Recommended Accessories