This product requires certification to purchase.

Aerator in Polished Chrome

Moen

Aerator in Polished Chrome

  • Fast #
  • Part #M20200
  • Item #39993
  • Manufacturer Part #133113
3.4 out of 5 Customer Rating
Brand image
Moen

Aerator in Polished Chrome

  • Fast #
  • Part #M20200
  • Item #39993
  • Manufacturer Part #133113
3.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Spray-Aire triple action
  • Color/Finish: Chrome
  • Fits Genesis faucets
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
7900, 7910, and 7345
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
Length:
4-3/4 in
Pressure Compensating:
No
UPC:
054374068203