Aerator in Polished Chrome
Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2592-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- 8215, 8215F12, 8215F05, 8215F03, 8215SM, 8215SMF12, 8219 and 8209 Lavatory Faucets
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.35 gpm
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 026508236277