AERATOR KIT
AERATOR KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- CSA Certified:
- B125.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Type:
- Aerator/Stream Straightener
- UPC:
- 026508248317