This product requires certification to purchase.

12 in. Grab Bar in Polished Chrome

Moen

Align™ 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG0412CH
  • Item #5099423
  • Manufacturer Part #YG0412CH
5 out of 5 Customer Rating
Brand image
Moen

Align™ 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG0412CH
  • Item #5099423
  • Manufacturer Part #YG0412CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Secure Mount™
  • Concealed screw
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Align™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-3/4
Height:
3-1/5
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
Yes
UPC:
034584024091
Weight Capacity:
500
Width:
12