This product requires certification to purchase.

12 in. Grab Bar in Brushed Gold

Moen

Align 12 in. Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG0412BG
  • Item #10261392
  • Manufacturer Part #YG0412BG
3.9 out of 5 Customer Rating
Brand image
Moen

Align 12 in. Grab Bar in Brushed Gold

  • Fast #
  • Part #MYG0412BG
  • Item #10261392
  • Manufacturer Part #YG0412BG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The SecureMount™ design allows for secure and lasting installation into any stud at any angle
  • Matte black finish is the perfect complement to modern spaces
  • Corrosion-resistant
  • Stainless steel construction for added durability
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
3-1/4 in
Depth
2-19/20 in
Diameter
1-1/4 in
Height
3-1/4 in
Length
15-1/4 in
Projection
2-19/20 in
Weight Capacity
500 lb
Included Components
Hardware Included
No
Characteristics & Features
Collection
Align
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Type
MYG0412BG
UPC
034584038807